Shop All Identification Labels
Brady
Label, 1 In. W, 1-7/16 In. L, Nylon, PK1000
Mfr # LAT-39-799-1
Zoro # G4895371
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Nylon Cloth
- Width 1 in
- Height 1 7/16 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, Halogen Free (DIN VDE 0472 part 815)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-39-799-1
- Zoro # G4895371
- UPC # 662820296829
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 7/16 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Size (WxL) - Blank Precut General Purpose | 8 1/2 in x 11 in |
Label Height | 1 7/16 in |
Sheet Length | 11 in |
Label Size (HxW) - Blank Precut General Purpose | 1 7/16 in x 1 in |
Sheet Width | 8 1/2 in |
Label Width | 1 in |
Description
Precut Label Sheet, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Material Nylon Cloth, Label Width 1 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Adhesive Material Acrylic, Application General Identification, Wire and Cable Labeling, Label Media Format Precut Sheet, Label Thickness 0.0065 in, Maximum Service Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-09)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- BRADY Label (B33C-2000-435)
- BRADY Warning Label, 3-1/2 In. H, 10 In. W, PK100 (863LS)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- NEVS Product/Date/Prep By/For 1-15/16 x 4" (D-3081)
- Brady Safety Labels