Shop All Chemical, Gas & Hazardous Material Signs
Brady
Label, 1 in Height, 1 in Width
Mfr # 118822
Zoro # G5214885
product price: $8.89
/pk 16, $0.56/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend GHS Flammable Symbol
- Height 1 in
- Thickness 0.004 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118822
- Zoro # G5214885
- UPC # 754473660260
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (B21051-XL)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- BRADY Label, 5/8 in Height, 5/8 in Width (118821)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- BRADY Danger Sign, 4 in H, 2 7/8 in W, Vinyl, Rectangle, English, LH615E (LH615E)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63439 (63439)
- BRADY Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86123 (86123)
- BRADY Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126649 (126649)
- NMC Explosives Keep Out, D436R (D436R)
- Brady Signs