Shop All Identification Labels
Brady
Label, 1-5/8 In. W, Polyester, PK2500
Mfr # LAT-56-361-2.5
Zoro # G4895387
product price: $201.99
/pk 39, $5.18/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 5/8 in
- Height 1-5/8"
- Standards ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-56-361-2.5
- Zoro # G4895387
- UPC # 662820894018
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 5/8 in |
Height | 1-5/8" |
For Wire Diameter | 0.173 in to 0.201 in |
Maximum Wire Diameter | 0.2 in |
Printable Portion Height | 1 in |
Label Width | 19/32 in |
Label Size | 1 5/8 in x 19/32 in |
Minimum Wire Diameter | 0.17 in |
Label Height | 1 5/8 in |
Printable Portion Width | 5/8 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 5/8 in, Label Width 19/32 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.17 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F, Number of Labels Included 2,500, Preprinted Text Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, 2XL (KCi5FN-06-XXL)
- DUPONT Boot Covers, XL, White, Polypropylene, Polyethylene, Elastic (PE444SWHXL010000)
- PUREFLO Filter Cover (PF3000-03-072)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 2PK (Z-262DG-2PK)
- Brady Safety Labels