Shop All Label Maker Ribbons
Brady
Label, 1 5/8 in W, Clear; White
Mfr # M6-76-461
Zoro # G208434581
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Text No Legend
- Vial/Tube Size 1.0 to 8.0 ml
- Roll Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-76-461
- Zoro # G208434581
- UPC # 888434601662
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Vial/Tube Size | 1.0 to 8.0 ml |
Roll Width | 1 5/8 in |
Label Width | 1 5/8 in |
Label Height | 19/32 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 19/32 in x 1 5/8 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 5/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 1 PR (80529-12007)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 21 ft Range (B456)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- Brady Safety Labels