Shop All Label Maker Ribbons
Brady
Label, 1 51/64 in W, Red
Mfr # M7-169-593-RD
Zoro # G608434709
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Gloss )
- Printer Series Compatibility BMP71, M710
- Secondary Label Included No
- Label Color Red
- Includes Box of 100 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-169-593-RD
- Zoro # G608434709
- UPC # 888434605332
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 51/64 in |
Label Height | 1 51/64 in |
Label Width | 1 51/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- Brady Label Maker Ribbons