Shop All Label Maker Ribbons
Brady
Label, 1 51/64 in W, Green
Mfr # M7-169-593-GN
Zoro # G108434704
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Green ( Gloss )
- Adhesive Material Acrylic
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-169-593-GN
- Zoro # G108434704
- UPC # 888434605325
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 51/64 in |
Label Width | 1 51/64 in |
Roll Width | 1 51/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- UPF UPF 106086 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106086)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 200 (SRX 800033-840)
- Brady Safety Labels