Shop All Label Maker Ribbons
Brady
Label, 1 51/64 in W, Black
Mfr # M6-169-593-BK
Zoro # G908434560
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
- Label Shape Square
- Maximum Service Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-169-593-BK
- Zoro # G908434560
- UPC # 888434598504
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 51/64 in |
Roll Width | 1 51/64 in |
Label Width | 1 51/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- QUICKCABLE Eye and Skin, Wash Solution (510520-001)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-595-YL)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- Brady Label Maker Ribbons