Shop All Label Maker Ribbons
Brady
Label, 1 3/4 in W, Clear; White
Mfr # M6-88-427
Zoro # G708434371
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Series B-427
- Printable Portion Height 1/2 in
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-88-427
- Zoro # G708434371
- UPC # 888434598344
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 1/2 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 3/4 in |
Roll Width | 1 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Height | 1 1/2 in |
Label Width | 1 3/4 in |
Label Size | 1 1/2 in x 1 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 3/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- Brady Label Maker Ribbons