Shop All Label Maker Ribbons
Brady
Label, 1 3/4 in W, Clear; White
Mfr # M6-87-427
Zoro # G008434644
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Finish Matte
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Printable Portion Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-87-427
- Zoro # G008434644
- UPC # 888434598337
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Label Width | 1 3/4 in |
Roll Width | 1 3/4 in |
Maximum Wire Diameter | 0.2 in |
Label Height | 1 in |
Printable Portion Width | 1 3/4 in |
Minimum Wire Diameter | 0.11 in |
For Wire Diameter | 0.106 in to 0.201 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 3/4 in |
Label Size | 1 in x 1 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- Brady Label Maker Ribbons