Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 3/4 in W, 1 in H, White
Mfr # M7-2-425-FP
Zoro # G108260235
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Adhesive Adhesive
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
- Number of Labels Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-2-425-FP
- Zoro # G108260235
- UPC # 888434605844
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 in |
Roll Width | 1 3/4 in |
Label Width | 1 3/4 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/4 in x 1 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/4 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200, M7-R6400, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S7280S)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- BRADLEY Punched Cap (136-036)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76698)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- BRADY Label, Rectangle, White, 1 19/32" W (M6-54-425-FT)
- Brady Safety Labels