Shop All Label Maker Ribbons
Brady
Label, 1 3/32 in W, White
Mfr # M6-105-427-AW
Zoro # G908434683
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Adhesive Adhesive
- Preprinted Text No Legend
- Label Attachment Style Self-Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-105-427-AW
- Zoro # G908434683
- UPC # 888434596142
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 3/32 in |
Label Width | 1 3/32 in |
Label Height | 1/4 in |
Label Size | 1/4 in x 1 3/32 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 3/32 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- Brady Label Maker Ribbons