Shop All Label Maker Ribbons
Brady
Label, 1 3/16 in W, 25/32 in H, White
Mfr # M7-1-425-FT
Zoro # G508434670
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Indoor
- Maximum Service Temperature 266 Degrees F
- Adhesive Type Permanent
- Label Attachment Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-1-425-FT
- Zoro # G508434670
- UPC # 888434588284
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 3/16 in |
Label Height | 25/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/16 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/16 in x 25/32 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Polarforce Glove Black XLg (0518RBLKXLG)
- KLEENGUARD Nemesis Safety Glasses, Scratch-Resistant, Polycarbonate, Black Half-Frame, Indoor/Outdoor Lens (25685)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 3/4 in W, White (M6-10-423)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- Brady Label Maker Ribbons