Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 3/16 in W, 25/32 in H, White
Mfr # M6-1-8425-FT
Zoro # G108260730
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
- Adhesive Adhesive
- Material Series B-8425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-1-8425-FT
- Zoro # G108260730
- UPC # 888434598788
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 3/16 in |
Label Height | 25/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/16 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/16 in x 25/32 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Gloss, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6010, M7-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (120857)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- BRADY Label, Vinyl, Color Black, 1" W (M6C-1000-595-BK)
- BRADY Laser Printable Label, White, Labels/Roll: 10,000 (LAT-10-747-10)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-72-461)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (B30C-4000-483BL-KT)
- Brady Label Maker Tapes, Labels, Signs & Tags