Shop All Label Maker Ribbons
Brady
Label, 1 3/16 in W, 25/32 in H, White
Mfr # M6-1-425-FT
Zoro # G608434587
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Attachment Style Adhesive
- Label Material Polypropylene
- Label Height 25/32 in
- Recommended Ribbon M61-R6210, M7-R6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1-425-FT
- Zoro # G608434587
- UPC # 888434601983
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 25/32 in |
Label Width | 1 3/16 in |
Roll Width | 1 3/16 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/16 in x 25/32 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/16 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6210, M7-R6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Intruder(R) Safety Glasses, Scratch-Resistant, Frameless Wraparound Frame, Clear Polycarbonate Lens (S4110S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, XL, PR (922CR)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- Brady Safety Labels