Shop All Label Maker Ribbons
Brady
Label, 1 3/16 in W, 25/32 in H, White
Mfr # M6-1-425-FP
Zoro # G508434533
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 25/32 in
- Preprinted Images None
- Recommended Ribbon M61-R6210, M7-R6200
- Maximum Service Temperature 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1-425-FP
- Zoro # G508434533
- UPC # 888434601969
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 25/32 in |
Roll Width | 1 3/16 in |
Label Width | 1 3/16 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/16 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/16 in x 25/32 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6210, M7-R6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign - Bilingual, 14 in Height, 10 in Width, Rigid Plastic (M739RB)
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Indoor/Outdoor (RS1-90)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Blue/Red (B30-R10000-RB-16)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- Brady Safety Labels