Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 29/32 in W, White
Mfr # M6-78-488
Zoro # G708260741
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 250
- Adhesive Adhesive
- Includes Roll of 250 Labels
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-78-488
- Zoro # G708260741
- UPC # 888434601686
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 50.0 ml |
Roll Width | 1 29/32 in |
Label Height | 1 in |
Label Width | 1 29/32 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Med (61102CM)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- BRADY Label (M21-137-423)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-750-595-RD-WT)
- BRADY Label (M21-30-423)
- Brady Label Maker Tapes, Labels, Signs & Tags