Shop All Label Maker Ribbons
Brady
Label, 1 29/32 in W, White
Mfr # M6-78-427-AW
Zoro # G608434617
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Type Permanent
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-78-427-AW
- Zoro # G608434617
- UPC # 888434598221
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Roll Width | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 29/32 in |
Label Size | 1 in x 1 29/32 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- Brady Label Maker Ribbons