Shop All Label Maker Ribbons
Brady
Label, 1 29/32 in W, Outdoor, White
Mfr # M6C-1900-422
Zoro # G508434816
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1 29/32 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Product Type Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1900-422
- Zoro # G508434816
- UPC # 888434601310
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Length | 50 ft |
Roll Size | 1 29/32 in x 50 ft |
Label Size (WxL) | 1 29/32 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- K-SUN Thermal Transfer Ribbon, 4" W, 98 ft. 4" L, Black (48602)
- Brady Label Maker Ribbons