Shop All Label Maker Ribbons
Brady
Label, 1 29/32 in W, Indoor, White
Mfr # M6C-1900-483
Zoro # G208434987
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1 29/32 in
- Material Properties Aggressive Adhesive
- Includes Roll of 50 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1900-483
- Zoro # G208434987
- UPC # 888434601402
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 29/32 in |
Roll Length | 50 ft |
Label Width | 1 29/32 in |
Label Size (WxL) | 1 29/32 in |
Roll Size | 1 29/32 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Swing Pulley, Aluminum, Nylon Wheel (993P00100KK)
- WIGWAM MILLS LG Blk King Cott Socks (F1055-052-L)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, Vinyl, Matte, 1" W (M6-19-417)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- Brady Safety Labels