Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/8 in W, Light Gray
Mfr # M6-24-428-BK
Zoro # G708260574
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Adhesive Adhesive
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-24-428-BK
- Zoro # G708260574
- UPC # 888434596890
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1 1/8 in |
Roll Width | 1 1/8 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 1/8 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 1/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/8 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2500-2551)
- BRADY Label Roll, White, Labels/Roll: 2000 (J20-59-7425J)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1250-461)
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- Brady Safety Labels