Shop All Label Maker Ribbons
Brady
Label, 1 15/16 in W, Clear; White
Mfr # M7-66-427
Zoro # G208434956
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Recommended Ribbon M7-R4300
- Minimum Wire Diameter 0.34 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-66-427
- Zoro # G208434956
- UPC # 888434604915
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.34 in |
Roll Width | 1 15/16 in |
Printable Portion Width | 1 469/500 in |
Printable Portion Height | 1 in |
Label Width | 1 15/16 in |
Maximum Wire Diameter | 0.69 in |
Label Height | 3 5/32 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 15/16 in |
For Wire Diameter | 0.335 in to 0.685 in |
Label Size | 3 5/32 in x 1 15/16 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3 5/32 in, Label Width 1 15/16 in, Maximum Wire Diameter 0.69 in, Minimum Wire Diameter 0.34 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tool Box, Unfilled (105905)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- Brady Label Maker Ribbons