Shop All Label Maker Ribbons
Brady
Label, 1 15/16 in W, Clear; White
Mfr # M6-66-427
Zoro # G708434999
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Printable Portion Width 1 469/500 in
- Label Material Vinyl
- Number of Labels Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-66-427
- Zoro # G708434999
- UPC # 888434598139
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 1 469/500 in |
Label Width | 1 15/16 in |
Maximum Wire Diameter | 0.69 in |
Roll Width | 1 15/16 in |
Label Height | 3 5/32 in |
Printable Portion Height | 1 in |
Minimum Wire Diameter | 0.34 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 15/16 in |
For Wire Diameter | 0.335 in to 0.685 in |
Label Size | 3 5/32 in x 1 15/16 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- Brady Safety Labels