Shop All Label Maker Ribbons
Brady
Label, 1 1/4 in W, Light Gray
Mfr # M6-26-428
Zoro # G208434567
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Secondary Label Included No
- Recommended Ribbon M61-R4310, M7-R4300
- Product Type Label
- Standards Halogen Free (DIN VDE 0472 Part 815)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-26-428
- Zoro # G208434567
- UPC # 888434600634
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 2 3/4 in |
Roll Width | 1 1/4 in |
Label Width | 1 1/4 in |
Label Size (HxW) - Rating & Name Plate Labels | 2 3/4 in x 1 1/4 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 2 3/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- HONEYWELL NORTH Carry Bag, Half Mask Respirator (77BAG)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- BRADY Label, 1 in W, Outdoor, Brown (M7C-1000-595-BR)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- Brady Safety Labels