Shop All Label Maker Ribbons
Brady
Label, 1 13/64 in W, White
Mfr # M7-168-593
Zoro # G008434965
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Roll Width 1 13/64 in
- Application Electrical Labeling, General Identification
- Label Thickness 0.0256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-168-593
- Zoro # G008434965
- UPC # 888434605257
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 13/64 in |
Label Width | 1 13/64 in |
Label Height | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- SELLSTROM Safety Glasses X330 Series (S73471)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- Brady Safety Labels