Shop All Label Maker Ribbons
Brady
Label, 1 13/64 in W, Green
Mfr # M7-167-593-GN
Zoro # G208434925
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Green ( Gloss )
- Adhesive Properties Permanent Foam Backed
- Application Electrical Labeling, General Identification
- Inkjet Printable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-167-593-GN
- Zoro # G208434925
- UPC # 888434605226
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Roll Width | 1 13/64 in |
Label Width | 1 13/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (RS1-23)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- Brady Label Maker Ribbons