Shop All Label Maker Ribbons
Brady
Label, 1 13/64 in W, Black
Mfr # M7-167-593-BK
Zoro # G708434937
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Black ( Gloss )
- Label Media Format Die-cut
- Material Properties Heat Resistant, Permanent Adhesive
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-167-593-BK
- Zoro # G708434937
- UPC # 888434605219
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 13/64 in |
Label Width | 1 13/64 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SHIELD GUARD-WHEEL F/CP874-PART (CPCA144931)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1/2 in W, White (M6-29-499)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- Brady Label Maker Ribbons