Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 13/64 in W, Black
Mfr # M6-167-593-BK
Zoro # G908260657
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Black ( Gloss )
- Labels per Roll 100
- Includes Box of 100 Labels
- Application Electrical Labeling, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-167-593-BK
- Zoro # G908260657
- UPC # 888434598405
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 1/2 in |
Roll Width | 1 13/64 in |
Label Width | 1 13/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Tubing, 50 ft. (10153105)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-XL)
- HONEYWELL NORTH Honeywell FibreMetal Clear Propionate Faceshield Window for FM400FM500DCCL Series (6750CL)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY Label, 3 in W, White (M7-37-423)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Label (M21-18-499)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- Brady Safety Labels