Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, Yellow
Mfr # M7C-1500-472-YL
Zoro # G008260281
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Yellow
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1500-472-YL
- Zoro # G008260281
- UPC # 888434588963
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 1/2 in |
Roll Length | 50 ft |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in x 50 ft |
Label Size | 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 1 1/2 in, Printer Series Compatibility BMP71, M710, Roll Length 50 ft, Recommended Ribbon M7-R4300, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-498-10)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- Brady Safety Labels