Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, White
Mfr # M7-45-422
Zoro # G208260661
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 500
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Adhesive Adhesive
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-45-422
- Zoro # G208260661
- UPC # 888434589489
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 3/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Heat Resistant, Permanent Adhesive, Material Series B-422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-250-342-YL)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- BRADY Label Cartridge, Yellow, Labels/Roll: 100 (M71EP-173-593-YL)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- Brady Label Maker Tapes, Labels, Signs & Tags