Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M7-32-423
Zoro # G908434331
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Outdoor
- Label Material Polyester
- Label Thickness 0.003 in
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-32-423
- Zoro # G908434331
- UPC # 888434589663
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1 1/2 in x 1 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Double Lanyard (L012BA00)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- BRADY Label, 1 in W, White (M6-17-719)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- Brady Label Maker Ribbons