Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, White
Mfr # M7-30-472
Zoro # G108260280
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-30-472
- Zoro # G108260280
- UPC # 888434604519
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/4 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Size | 3/4 in x 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 1/2 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, M7-R6200, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- NMC Caution Stand Clear Of Door Sign, C399RB (C399RB)
- BRADY Label, White, Labels/Roll: 500 (M6-47-499)
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 (130750)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- Brady Safety Labels