Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, White
Mfr # M7-30-459
Zoro # G308260592
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 250
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 250 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-30-459
- Zoro # G308260592
- UPC # 888434589793
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Roll Width | 1 1/2 in |
Label Size (HxW) - Circuit Board Labels | 3/4 in x 1 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Harsh Environment, Permanent Adhesive, Material Series B-459, Recommended Ribbon M7-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-710-L-18121)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, XL (MC-1506-T3-XL)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- Brady Label Maker Tapes, Labels, Signs & Tags