Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M7-29-423
Zoro # G908434904
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Outdoor
- Roll Width 1 1/2 in
- Label Width 1 1/2 in
- Minimum Service Temperature -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-29-423
- Zoro # G908434904
- UPC # 888434589915
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Vial/Tube Size | 12.0 to 24.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 12.0 to 24.0 ml, Adhesive Properties Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10 (U3-1126-RD_14X10)
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- Brady Safety Labels