Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-32-422
Zoro # G808435001
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Thickness 0.004 in
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-32-422
- Zoro # G808435001
- UPC # 888434597507
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Height | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- KLEIN TOOLS Wire Markers, Household Electric Panel w/Directory (56255)
- NOTRAX 20 ft. L x Vinyl, 1" Thick (519S0220YB)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- Brady Safety Labels