Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-31-7546
Zoro # G608434921
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Gloss )
- Material Series B-7546
- Roll Width 1 1/2 in
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-31-7546
- Zoro # G608434921
- UPC # 888434597484
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Height | 1 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Indicating Labels | 1 1/2 in |
Label Size (HxW) - Indicating Labels | 1 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- Brady Safety Labels