Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-31-483
Zoro # G408434855
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Series B-483A
- For Print Method Thermal-Transfer
- Secondary Label Included No
- Product Type Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-31-483
- Zoro # G408434855
- UPC # 888434600924
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Height | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- Brady Safety Labels