Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-30-499
Zoro # G208434864
original price:
$79.75
24% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Label Material Nylon
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-499
- Zoro # G208434864
- UPC # 888434600887
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.44 in |
Roll Width | 1 1/2 in |
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1 1/2 in |
For Wire Diameter | 0.439 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 1/2 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, L, Gold/Yellow, Unlined, Elkskin, PR (48WU06)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- 3M Folding Earmuff Black (90563H1-DC)
- CAT FOOTWEAR Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (P90935)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Red on White (TZE242)
- Brady Label Maker Ribbons