Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-30-459
Zoro # G308434993
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Material Polyester
- Product Type Label
- Label Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-30-459
- Zoro # G308434993
- UPC # 888434600849
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, PR (N9699M)
- BRADY Label, 4 in W, White (M6-38-424)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4901)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- Brady Safety Labels