Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-30-427-AW
Zoro # G308434689
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Maximum Service Temperature 158 Degrees F
- Roll Width 1 1/2 in
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-427-AW
- Zoro # G308434689
- UPC # 888434597262
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 3/4 in x 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.315 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- TILLMAN MIG Welding Gloves, Deerskin Palm, S, PR (35S)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- Brady Label Maker Ribbons