Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-29-498
Zoro # G308435006
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Semi-Gloss )
- Adhesive Properties Removeable and Repositionable
- For Print Method Thermal Transfer
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-29-498
- Zoro # G308435006
- UPC # 888434600795
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Maximum Wire Diameter | 0.44 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
For Wire Diameter | 0.44 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Bulk Oil Tank Sign, Landscape (OS-NS-A-1014-L-10391)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- BRADY Label, 3 in W, White (M6-22-422)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- Brady Safety Labels