Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-29-423
Zoro # G608434945
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Maximum Service Temperature 230 Degrees F
- Indoor/Outdoor Usage Outdoor
- Label Finish Gloss
- Inkjet Printable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-29-423
- Zoro # G608434945
- UPC # 888434600719
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7109-10.5M)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- HY-KO Fire Extinguisher Photoluminescent Sign 4" x 18", 10PK (A11500)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon Resin (2.25" x 244') 5095 High Performance (0.5" Core) (800132-202)
- Brady Safety Labels