Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-29-422
Zoro # G908434935
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Inkjet Printable No
- Label Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-29-422
- Zoro # G908434935
- UPC # 888434600702
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Black L Abrasion Resistant Nitrile-Coated Gloves DSX (7001)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- Brady Label Maker Ribbons