Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-28-718
Zoro # G008434705
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
- Labels per Roll 750
- Recommended Ribbon M61-R6010, M7-R6000
- Maximum Service Temperature 572 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-28-718
- Zoro # G008434705
- UPC # 888434597118
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 1 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (9905PFXL)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Label, 1 in W, White (M6-173-593)
- Brady Safety Labels