Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-28-423
Zoro # G608434969
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Color White
- Label Finish Gloss
- Adhesive Material Acrylic
- Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-28-423
- Zoro # G608434969
- UPC # 888434600658
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/4 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign DELIVERIES IN REAR 10 in x (MVHR546VP)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S (760008AS)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- Brady Safety Labels