Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, Silver
Mfr # M6-31-435
Zoro # G808260863
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 250
- Standards AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 250 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-31-435
- Zoro # G808260863
- UPC # 888434597460
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRM)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (25968)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (PTL-57-412)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M4C-500-595-GN-WT)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Label, 1 in W, White (M7-17-473)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- Brady Label Maker Tapes, Labels, Signs & Tags