Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Silver
Mfr # M6-29-435
Zoro # G608434907
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- For Print Method Thermal-Transfer
- Standards AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Indoor/Outdoor Usage Indoor
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-29-435
- Zoro # G608434907
- UPC # 888434597224
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- Brady Safety Labels