Shop All Shipping Labels
Brady
Label, 1-1/2 In. W, Polyester
Mfr # THT-37-423-10
Zoro # G1585114
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Blank
- Height 1/2 in
- Label Width 1 1/2 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-37-423-10
- Zoro # G1585114
- UPC # 662820302124
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1/2 in |
Label Width | 1 1/2 in |
Width | 1 1/2 in |
Label Height | 1/2 in |
Max. Wire Size | 1 AWG |
Vial/Tube Size | 2.0 mL |
Roll Width | 3 11/32 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Vial/Tube Size 2.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- PCI Pci Source Technologies Sti-204064 St9630 St9650 Scan Capable Micr (STI-204064-PCI)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-149C/300F)
- BRADY Rectangle HMIG Reactivity Label 10"H x 7-1/2"W, Multicolor, Pk100 (829LS)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-60C/140F)
- MACO Tag & Label Address Labels- 1in.x2-.63in. White (MA463062)
- Brady Shipping Labels