Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Light Gray
Mfr # M6-30-486
Zoro # G108434520
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Images None
- Application Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- For Print Method Thermal-Transfer
- Adhesive Properties Permanent Based Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-486
- Zoro # G108434520
- UPC # 888434600863
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Label Size (HxW) - Rating & Name Plate Labels | 3/4 in x 1 1/2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 15 (8677633)
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- Brady Label Maker Ribbons