Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Green; White
Mfr # M6-30-423-CALI
Zoro # G708434883
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Series B-423
- Inkjet Printable No
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-30-423-CALI
- Zoro # G708434883
- UPC # 888434597231
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 1 1/2 in |
Label Size (HxW) - Preprinted Precut General Purpose | 3/4 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Green, White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Label, 3 in W, White (M6-22-422)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, 1 in W, White (M6-174-593)
- Brady Label Maker Ribbons