Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; Yellow
Mfr # M6-33-427-YL
Zoro # G708434845
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Finish Matte
- Maximum Wire Diameter 0.96 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-33-427-YL
- Zoro # G708434845
- UPC # 888434601013
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.96 in |
Roll Width | 1 1/2 in |
Minimum Wire Diameter | 0.43 in |
Printable Portion Height | 1 in |
Label Height | 4 in |
Printable Portion Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.425 in to 0.957 in |
Label Size | 4 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- Brady Safety Labels